This product requires certification to purchase.

100W 3-Light Medium Vanity Fixture in Matte Black

HomePlace by Capital Lighting

Myles 100W 3-Light Medium Vanity Fixture in Matte Black

  • Fast #
  • Part #C140931MB506
  • Item #8202054
  • Manufacturer Part #140931MB-506
3.8 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Myles 100W 3-Light Medium Vanity Fixture in Matte Black

  • Fast #
  • Part #C140931MB506
  • Item #8202054
  • Manufacturer Part #140931MB-506
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three light clear seeded glass vanity fixture in Matte Black
  • Dimensions: 23"W x 8.5"H x 8"E
  • Requires three 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
  • Backplate dimensions: 6"W x 5"H x 0.75"E
  • UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Can be mounted up or down.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8 in
Height
8-1/2 in
Length
8 in
Width
23 in
Characteristics & Features
Collection
Myles
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Transitional
Material
Metal, Glass
Number of Lights
3
Proposition 65
PROP 65 WARNING
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740152846