This product requires certification to purchase.

27-3/4 x 150 in. 60W 5-Light 1-Tier Incandescent Modern Chandelier in Aged Brass

HomePlace by Capital Lighting

Portman 27-3/4 x 150 in. 60W 5-Light 1-Tier Incandescent Modern Chandelier in Aged Brass

  • Fast #
  • Part #C448651AD
  • Item #10024065
  • Manufacturer Part #448651AD
3.3 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Portman 27-3/4 x 150 in. 60W 5-Light 1-Tier Incandescent Modern Chandelier in Aged Brass

  • Fast #
  • Part #C448651AD
  • Item #10024065
  • Manufacturer Part #448651AD
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Five light chandelier in aged brass
  • Dimensions: Overall: 27.75" W x 24" H; adjustable hanging height: 27.5" - 150"; includes 120" chain; 144" wire
  • Details: Available in three finishes of aged brass, brushed nickel, or matte black for style versatility
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 5 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Featuring distinct lines and sleek details, the Portman 5-light chandelier for home place brings sharp style to any space. The aged brass finish creates a classic aesthetic that mixes with any style
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
27-3/4 in
Height
150 in
Width
27-3/4 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Portman
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Metal
Number of Lights
5
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740169813