This product requires certification to purchase.

49 x 148-3/4 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass

HomePlace by Capital Lighting

Presley 49 x 148-3/4 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass

  • Fast #
  • Part #C448961AD
  • Item #10024086
  • Manufacturer Part #448961AD
3.6 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Presley 49 x 148-3/4 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass

  • Fast #
  • Part #C448961AD
  • Item #10024086
  • Manufacturer Part #448961AD
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Six light chandelier in aged brass
  • Dimensions: Overall: 49" W x 22.75" H; adjustable hanging height: 26.75" - 148.75"; includes 120" chain; 144" wire
  • Details: Available in three finishes of aged brass, brushed nickel, or matte black for style versatility
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: B10 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Featuring sleek contours and flared accents, the Presley 6-light chandelier for home place brings high design to every home. The aged brass finish invites a classic aesthetic that mixes with any style
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Presley
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
49 in
Dimmable:
Yes
ETL Listed:
No
Height:
148-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
UPC:
841740171595
Volts:
120V
Watts:
60 W
Width:
49 in
Wire Gauge (AWG):
18 ga