2-Light 5in. Wide Bath Bar with Soft White Glass Shades in Brushed Nickel
Theo 2-Light 5in. Wide Bath Bar with Soft White Glass Shades in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The elongated soft white glass and matte black finish punctuates any space extension dimensions
- Matte black is a powder-coated, muted, neutral tone
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 100 W (max) E26 medium base bulbs (not included)
- Rated for damp locations, includes a 1 yr manufacturer warranty
- UL Rated for Damp Locations
- Includes a 1-Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Theo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 20-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 841740177443
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 5 in