This product requires certification to purchase.

2-1/2 in. Steel 200 psig Flanged Wrench Plug Valve

Homestead Valve

Figure 612 2-1/2 in. Steel 200 psig Flanged Wrench Plug Valve

  • Fast #
  • Part #H612CSAL
  • Item #9211768
  • Manufacturer Part #612CSAL
4.1 out of 5 Customer Rating
Brand image
Homestead Valve

Figure 612 2-1/2 in. Steel 200 psig Flanged Wrench Plug Valve

  • Fast #
  • Part #H612CSAL
  • Item #9211768
  • Manufacturer Part #612CSAL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard material is high tensile ASTM A126 Class B cast iron. ASTM A536 65-45-12 ductile iron is also available for high temperature applications. Flange thickness, diameter and drilling fully conform to ANSI B16.1 Class 125
  • Plug valves are usually lower in cost and lighter in weight than comparable gate or globe valves
  • Only a small initial injection of sealant, with minimal follow-up sealing, is required for positive shut-off
  • Minimal quick and easy follow-up sealing assures long lasting service
  • The single solid-piece plug design features true bi-directional seating and low vibration operation
  • Various port configurations make them suitable for a wide range of applications
  • A thin film of sealant not only forms an incompressible seal to prevent gas or liquid leakage, but also reduces friction between the body and plug, offering low torque operation
  • Metal to metal seating assures long life, with no rubber to wear
  • Every valve is 100% leak-tested before shipment to ensure reliable shut-off
  • Valves are available with lever, manual gear, pneumatic and electric actuation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
6-3/4 in
Pressure Class
125#, 150#, 200#
Pressure - Maximum
200 psig
Valve Size
2-1/2 in
Width
7 in
Characteristics & Features
Collection
Figure 612
Material
Steel
Valve Body Material
Steel
Valve Body Style
Flanged
Valve Operator
Wrench
Valve Port Opening
Standard Port
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B16.1, ANSI B16.10, ANSI B16.33
ASME
ASME B16.1, ASME B16.10, ASME B16.33
ASTM
ASTM A-126 Class B
MSS
MSS SP-6, MSS-SP-78
Recommended Valve Application
Gas, Oil, Steam, Water