4 in. Cast Iron 175 psi CWP Flanged Gear Operator Plug Valve
Series 120 4 in. Cast Iron 175 psi CWP Flanged Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Series 120
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- Valve Operator:
- Gear Operator
- Valve Size:
- 4 in
- Valve Type:
- Plug Valve