This product requires certification to purchase.

1-1/4 in. Cast Iron NPT Screw Handle Plug Valve

Homestead Valve

Series 600 1-1/4 in. Cast Iron NPT Screw Handle Plug Valve

  • Fast #
  • Part #H601H
  • Item #458492
  • Manufacturer Part #601-1-1/4
5 out of 5 Customer Rating
Brand image
Homestead Valve

Series 600 1-1/4 in. Cast Iron NPT Screw Handle Plug Valve

  • Fast #
  • Part #H601H
  • Item #458492
  • Manufacturer Part #601-1-1/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Construction: Standard material is high tensile ASTM A126 Class B cast iron
  • ASTM A-536 65-45-12 ductile iron is also available for high temperature applications
  • Flange thickness, diameter and drilling fully conform to ANSI B16.1 Class 125
  • Low Maintenance: Only a small initial injection of sealant, with minimal follow-up sealing, is required for positive shut-off. Minimal quick and easy follow-up sealing assures long lasting service
  • Plug: The single solid-piece plug design features true bi-directional seating and low vibration operation
  • Flow: Various port configurations make them suitable for a wide range of applications
  • Seal: A thin film of sealant not only forms an incompressible seal to prevent gas or liquid leakage, but also reduces friction between the body and plug, offering low torque operation
  • Seat: Metal to metal seating assures long life, with no rubber to wear
  • Testing: Every valve is 100% leak-tested before shipment to ensure reliable shut-off
  • Actuation: Valves are available with lever, manual gear, pneumatic and electric actuation
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.1, ANSI B16.33
ASME:
ASME B1.20.1, ASME B16.1, ASME B16.33
ASTM:
ASTM A-126 Class B
Collection:
Series 600
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Length:
5 in
MSS:
MSS SP-78 Type 4
Material:
Cast Iron, Metal, Plastic, Steel
Material Type:
PTFE
Pressure Class:
200#
Recommended Valve Application:
Industrial, Natural Gas, Propane Gas, Slurry
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Disc Material:
PTFE, Steel
Valve Operator:
Screw Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Metal
Valve Size:
1-1/4 in
Valve Type:
Plug Valve
Width:
3-1/8 in