60W 1-Light Flushmount Medium Ceiling Fixture in White
60W 1-Light Flushmount Medium Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-7/8 in
- Height:
- 7-1/8 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-7/8 in