*CVR* 3/4 NPT 2 6CV 2-5PSI SPRG RAN
*CVR* 3/4 NPT 2 6CV 2-5PSI SPRG RAN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 4-3/16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 2-7/16
- Material:
- Brass, Cast Bronze, Copper, Plastic, Stainless Steel
- Pressure - Maximum:
- 150 psi
- Product Type:
- Valve
- Type:
- HVP531C1018
- UPC:
- 085267150149