18kW Propane & Natural Gas Air-Cooled Standby Generator
18kW Propane & Natural Gas Air-Cooled Standby Generator
Package Quantity Info:
Each: 1Product Details
Product Details
- Precision Power™ technology delivers best in class power quality with less than 5% total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
- Generac's G-Force engine is a purpose built, pressure-lubricated engine capable of handling the rigors of generator use, resulting in power that's more reliable, it also requires less routine maintenance than any competitive engine
- WhisperCheck™ self-test mode runs at a lower rpm for a 5 or 12 min test, making generators significantly quieter than other brands while consuming less fuel
- Tough, durable all aluminum enclosures - RhinoCoat™ powder-coated finish helps make corrosion-resistant aluminum perfect for all weather conditions
- Smart, user friendly controls, Honeywell generator's sync controller features a multilingual LCD display that allows users to monitor battery status and track maintenance intervals to ensure your generator is always in top operating condition
- Mobile link remote monitoring allows you to monitor the status of your generator from anywhere in the world using a smart phone, tablet or PC
- Easily access information, such as the current operating status and the generator's maintenance schedule, connect your account to your authorized service dealer for fast, friendly and convenient assistance (sold separately)
- Transfer switch options - Honeywell sync smart transfer switch - utilizing digital power management, it allows for coverage of two air conditioners without additional components and up to whole house coverage
- Honeywell generators and engines are engineered and built-in the USA
- Premium 5 yr limited warranty
Documents
Specifications
- AMP:
- 75
- Fuel Type:
- Propane, Natural Gas
- Height:
- 29
- Ignition System:
- Solid-state with Magneto
- Length:
- 48
- Material:
- Aluminum
- Product Type:
- Air-Cooled Standby Generator
- RPM:
- 3600
- Tool Type:
- Generator
- Type:
- H7230
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 18
- Weight:
- 420
- Width:
- 25