39 lb. Galvanized Winch Cable
39 lb. Galvanized Winch Cable
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-Backlash Crank Handle Braking System
- Built-in Mounting Bracket
- Compact
- Durable Steel Construction
- Controlled Winding Action
- Anti-backlash crank handle braking system prevents freewheeling
- Built-in tripod mounting bracket
- 350-lbs. working capacity
- Use for personnel or material handing
Specifications
- ANSI:
- ANSI Z117.1, ANSI Z359
- Brand Model Compatibility:
- Miller ManHandler® Hoist/Winch
- Cable or Wire Type:
- Galvanized
- Height:
- 20 in
- Length:
- 65 ft
- Lift Capacity:
- 350 lb
- Material:
- Steel
- Weight:
- 39 lb
- Width:
- 3/16 in
- Work Load Limit:
- 350 lb