5-5/8 in. Remote Temperature Control with 5 ft. Cable
5-5/8 in. Remote Temperature Control with 5 ft. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 125
- Brand Model Compatibility:
- All Boilers
- Depth:
- 2-5/8
- Height:
- 5-5/8
- Length:
- 2
- Product Type:
- Control
- UPC:
- 085267090391
- Volts:
- 120/240/277V