Anti-Fog Coating Lens in Clear
Uvex Protégé® Anti-Fog Coating Lens in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ULTRA-LIGHT WITH FLOATING LENS: One of the lightest safety glasses on the market (27.5g / less than 1 ounce; Uvex proprietary floating lens offers increased flexibility and a better overall fit.
- CUSTOM FIT & COMFORT: Wraparound brow expands for custom fit; nose piece with soft, flexible fingers reduces slippage and fits a variety of facial profiles; soft temple tip pads for all day comfort
- SAFETY: Protégé protective eyewear meet ANSI Z87.1-2015 and CSA Z94.3 safety standards; select tints meet military V0 ballistic impact standards (MIL-PRF-31013, Clause 3.5.1.1); 7X ANSI requirements
- LENS TINTS FOR ANY TASK: Uvex lens tint applications include sun & glare reduction, fluorescent/halogen/sodium lamp low light areas, indoor/outdoor transition, welding and traffic signal recognition
- PERMANENT LENS COATINGS: Uvex lens coatings deliver long-lasting anti-fog & anti-scratch performance; permanent bonding to the lens prevents wash/wear off even after extended use or repeated cleanings
Documents
Specifications
- ANSI:
- ANSI Z87.1 2010
- Application:
- Residential
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Uvex Protégé®
- Glasses Frame Color:
- Metallic Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 603390130854