52 in. 5-Blade Indoor Ceiling Fan in White
Ashby 52 in. 5-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3925 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Ashby
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 14-22/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 1400
- Material:
- Steel, Glass
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 160
- UPC:
- 671961800949
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 52 in