B/J For 5/16 PUSH ROD (Q2)
B/J For 5/16 PUSH ROD (Q2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3280-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Actuators
- Brand Model Compatibility:
- 5 in - 16 in Diameter Push Rods
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded x Male Threaded
- Product Type:
- Rod
- Type:
- H27518
- UL Listed:
- No
- UPC:
- 085267024402