This product requires certification to purchase.

24V Wall Mount Carbon Dioxide Sensor

Honeywell

C7232 Series 24V Wall Mount Carbon Dioxide Sensor

  • Fast #
  • Part #HC7232A1032
  • Item #2353903
  • Manufacturer Part #C7232A1032
4.2 out of 5 Customer Rating
Brand image
Honeywell

C7232 Series 24V Wall Mount Carbon Dioxide Sensor

  • Fast #
  • Part #HC7232A1032
  • Item #2353903
  • Manufacturer Part #C7232A1032
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1, 20
CE Approved:
No
Collection:
C7232 Series
Height:
5-1/16 in
UL Listed:
UL E4436
UPC:
085267212700
Volts:
24/50V
Width:
3-5/32 in