Anti-Fog Safety Glasses with Clear Lens
Genesis® Anti-Fog Safety Glasses with Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LENS TINTS FOR ANY TASK: Uvex lens tint applications include sun & glare reduction, fluorescent/halogen/sodium lamp low light areas, indoor/outdoor transition, welding and traffic signal recognition
- PERMANENT LENS COATINGS: Uvex lens coatings deliver long-lasting anti-fog & anti-scratch performance; permanent bonding to the lens prevents wash/wear off even after extended use or repeated cleanings
- SAFETY: 3/4 Frame & wraparound 9-base uni-lens offer uncompromised peripheral vision and coverage; select tints meet military V0 ballistic impact standards (7X ANSI requirements); CSA Z94.3 approved
- EASY, ECONOMICAL LENS REPLACEMENT: Allows for multiple lens tints and extends eyewear life; ventilation channel between frame & lens vents the eye socket area for outstanding moisture and fog control
- COMFORT: Soft elastomer browguard diffuses impacts; soft flexible nose fingers reduce slippage and conform to almost any nasal profile; adjustable temple length and lens inclination for a custom fit
Specifications
- ANSI:
- ANSI Z87.1 2010
- CSA Certified:
- CSA Z94.3
- Collection:
- Genesis®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 603390130779