1/100 hp 1550 RPM 120V Single Phase Fan Motor
1/100 hp 1550 RPM 120V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces 3200416-001
- Water End Only
Documents
Specifications
- AMP:
- 0.7
- Diameter:
- 3-1/4
- Horsepower:
- 1/100 hp
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 085267233996
- Volts:
- 120V