120 Volts 60 Hertz Close For Motor
120 Volts 60 Hertz Close For Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes motor mounting screw and lead connectors
- H: 16 13/32" W: 25 7/8" D: 15 1/4"; 1100W
- 10 Power Levels; Hidden Vent; Recessed Turntable
Specifications
- AMP:
- 0.08
- Brand Model Compatibility:
- V4043, V4044
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Product Type:
- Motor
- UL Listed:
- No
- UPC:
- 085267034173
- Volts:
- 120V