This product requires certification to purchase.

120V Ultra Violet Air Cleaner

Honeywell Home

120V Ultra Violet Air Cleaner

  • Fast #
  • Part #HUV100E2009
  • Item #1622408
  • Manufacturer Part #UV100E2009
5 out of 5 Customer Rating
Brand image
Honeywell Home

120V Ultra Violet Air Cleaner

  • Fast #
  • Part #HUV100E2009
  • Item #1622408
  • Manufacturer Part #UV100E2009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H358 features a replacement lamp handle with detachable replacement bulb, UC18W or UC36W, to make replacement more economical
  • UV lamp does not produce ozone
  • Sealed unit design prevents accidental installer and homeowner contact with the voltage and with the ultraviolet rays
  • Safe design prevents lamps from lighting unless the base is correctly mounted on the HVAC duct
  • Lamp light indicator to safely view the lamp operation
  • Power cord that plugs into electrical outlet
  • Quick and easy bulb replacement
  • Easy lamp maintenance
  • Requires Certification

Specifications

ETL Listed:
Yes
Height:
8-1/2
Length:
18-22/25
Maximum Temperature:
140
Origin:
Global
Product Type:
Dual System Ultraviolet Air Cleaner
UL Listed:
Yes
UPC:
085267214742
Volts:
120V
Watts:
36
Width:
10