This product requires certification to purchase.

14 x 14 x 3 in. MERV 13 Media Air Filter

Honeywell Home

14 x 14 x 3 in. MERV 13 Media Air Filter

  • Fast #
  • Part #HFC313R1414
  • Item #8116973
  • Manufacturer Part #FC313R1414
5 out of 5 Customer Rating
Brand image
Honeywell Home

14 x 14 x 3 in. MERV 13 Media Air Filter

  • Fast #
  • Part #HFC313R1414
  • Item #8116973
  • Manufacturer Part #FC313R1414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Captures up to 85% of particles passing through the HVAC system. Up to 10 times more effective than standard one-inch filters
  • Three times the life of a standard one-inch filter. Only replace every 6-12 months, versus monthly or quarterly
  • Fits most one-inch ceiling or wall mount return grilles
  • Filtered air puts less strain on yourheating and cooling equipment, allowing it to run more efficiently
  • Requires Certification

Specifications

Depth:
3 in
Filter Type:
Media
Height:
14 in
MERV Rating:
13
Origin:
Global
Product Type:
Air Filter
UPC:
194159004801
Width:
14 in