This product requires certification to purchase.

15 ft. Steam Hose

Honeywell Home

15 ft. Steam Hose

  • Fast #
  • Part #HHM750AHOSEKIT
  • Item #7314053
  • Manufacturer Part #HM750AHOSEKIT
5 out of 5 Customer Rating
Brand image
Honeywell Home

15 ft. Steam Hose

  • Fast #
  • Part #HHM750AHOSEKIT
  • Item #7314053
  • Manufacturer Part #HM750AHOSEKIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hose for Electrode Steam Humidifier
  • Requires Certification

Specifications

Brand Model Compatibility:
HM750A
Color Finish Name:
Grey
Height:
9-1/2 in
Maximum Temperature:
105
Product Type:
Steam Hose
UPC:
085267944922
Width:
16 in