This product requires certification to purchase.

150 CFM Heat Recovery Ventilator

This product has been replaced by

150 CFM HEAT RECOVERY VENTILATOR
Honeywell Home 150 cfm Heat Recovery Ventilator
Manufacturer Part #VNT5150H2000
Honeywell Home

150 CFM Heat Recovery Ventilator

  • Fast #
  • Part #HVNT5150H1000
  • Item #4091866
  • Manufacturer Part #VNT5150H1000
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

150 CFM HEAT RECOVERY VENTILATOR
Honeywell Home 150 cfm Heat Recovery Ventilator
Manufacturer Part #VNT5150H2000
Honeywell Home

150 CFM Heat Recovery Ventilator

  • Fast #
  • Part #HVNT5150H1000
  • Item #4091866
  • Manufacturer Part #VNT5150H1000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Air flow capacity: 70, 150 or 200 CFM
  • Exchange surface: 104 square feet
  • Balanced ventilation with sensible heat recovery
  • Removable duct collars for simplified ducting
  • Intuitive balancing via two variable speed motors and an integrated speed control
  • Simplified hanging via adjustable straps
  • Compact and light weight design
  • Great for extreme cold weather
  • Automatic defrost
  • 5-Year Limited Warranty
  • Requires Certification

Specifications

AMP:
1.5
CFM:
150 ft3/min
Height:
22-1/2 in
UPC:
085267153652
Volts:
120V
Width:
11-1/2 in