This product requires certification to purchase.

150 cfm Heat Recovery Ventilator

Honeywell Home

150 cfm Heat Recovery Ventilator

  • Fast #
  • Part #HVNT5150H2000
  • Item #11452580
  • Manufacturer Part #VNT5150H2000/U
5 out of 5 Customer Rating
Brand image
Honeywell Home

150 cfm Heat Recovery Ventilator

  • Fast #
  • Part #HVNT5150H2000
  • Item #11452580
  • Manufacturer Part #VNT5150H2000/U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Air flow capacity: 70, 150 or 200 CFM
  • Exchange surface: 104 square feet
  • Balanced ventilation with sensible heat recovery
  • Removable duct collars for simplified ducting
  • Intuitive balancing via two variable speed motors and an integrated speed control
  • Simplified hanging via adjustable straps
  • Compact and light weight design
  • Great for extreme cold weather
  • Automatic defrost
  • 5-Year Limited Warranty
  • Requires Certification

Specifications

Height:
21-7/16 in
Product Type:
Heat Recovery Unit
Type:
HVNT5150H2000
UPC:
194159017139
Volts:
120V
Width:
11-9/13 in