16 x 20 x 1/4 in. Air Filter
16 x 20 x 1/4 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2 Pallet: 1152-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1/4 in
- Disposable:
- No
- Height:
- 10 in
- Origin:
- Global
- Size:
- 16 in x 20 in x 1/4 in
- UPC:
- 085267189576
- Width:
- 16 in