16 x 25 x 11/32 in. Air Filter
16 x 25 x 11/32 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2 Pallet: 336-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in the F50A or F50E Honeywell 16 x 25 air cleaners
- Commercial grade filter that has more layers of expanded Aluminum, starting with a noticeably heavier gauge, course grid
Documents
Specifications
- Depth:
- 11/32 in
- Disposable:
- No
- Height:
- 25 in
- Origin:
- Global
- Size:
- 16 in x 25 in x 11/32 in
- UPC:
- 085267259910
- Width:
- 16 in