16 x 27 x 6 in. Air Filter MERV 13
16 x 27 x 6 in. Air Filter MERV 13
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 96-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High filtration efficiency
- Low pressure drop
- Easy to install
Documents
Specifications
- Depth:
- 6
- Disposable:
- No
- Height:
- 16
- MERV Rating:
- 10
- Origin:
- Domestic
- Size:
- 16 in x 27 in x 6 in
- UPC:
- 085267170932
- Width:
- 5-22/25