18 x 30 x 3 in. Air Filter
18 x 30 x 3 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Depth:
- 3
- Disposable:
- No
- Height:
- 30
- MERV Rating:
- 10
- Maximum Temperature:
- 140
- Origin:
- Global
- Size:
- 18 in x 30 in x 3 in
- UPC:
- 085267307642
- Width:
- 3