1H/1C Non-programmable Thermostat
1H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated thermometer and temperature setting scale
- Precise Snap-action switch
- Mount directly on wall or outlet box
Specifications
- Application:
- Heating
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White
- Depth:
- 1-3/8
- Height:
- 4-3/4
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen:
- No
- UPC:
- 085267271356
- Volts:
- 12VDC
- Width:
- 2-7/8