This product requires certification to purchase.

1H Non-programmable Thermostat

Honeywell Home

1H Non-programmable Thermostat

  • Fast #
  • Part #HTS812A1007
  • Item #2351125
  • Manufacturer Part #TS812A1007
4.6 out of 5 Customer Rating
Brand image
Honeywell Home

1H Non-programmable Thermostat

  • Fast #
  • Part #HTS812A1007
  • Item #2351125
  • Manufacturer Part #TS812A1007
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2772
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in 'FL'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'FL'

Product Details

Product Details

  • Snap-acting Bi-metal switch uses no Mercury and does not require leveling
  • Thermostat is streamlined and economical
  • Requires Certification

Specifications

AMP:
1
Application:
Residential, Heat Pump System
Color Finish Category:
Whites
Color Finish Name:
Premier White
Depth:
7/8
Energy Star Compliant:
No
Height:
3-10/77
Maximum Temperature:
95
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Stages:
1H
Touch Screen:
No
UPC:
085267233781
Volts:
24V
Width:
3-10/77