20 x 10 x 5/16 in. Air Filter
20 x 10 x 5/16 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installed in post-filter slot of Honeywell F50 and F300 electronic air cleaners
- Enhances the efficiency of Honeywell's F50 and F300 electronic air cleaners
Documents
Specifications
- Depth:
- 5/16
- Disposable:
- No
- Height:
- 20
- Origin:
- Global
- Size:
- 20 in x 10 in x 5/16 in
- UPC:
- 085267252904
- Width:
- 20