20 x 13 x 11/32 in. Air Filter
20 x 13 x 11/32 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 60 Pallet: 384-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits F50E1000, F50E1026, F50E1141, F50E1166, F50E1273, F50E1299, F50A1009 and F50A1025 electronic air cleaner models
- Quality care manufactured - Made with higher standards for design, assembly, procurement, and production
- Honeywell commercial grade pre-filter
- Traps larger particles in your air to help improve overall indoor air quality
- Helps increase the efficiency of your Honeywell air cleaner
- Two pre-filters are needed for Honeywell 20 x 25 air cleaner cells
- Only one pre-filter is needed for the 20 x 12.5 air cleaner cells
- Dimensions: 20 x 12.5 x 11/32 in.
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 13 in
- Origin:
- Domestic
- Product Type:
- Pre Filter
- Size:
- 20 in x 13 in x 1 in
- UPC:
- 085267135115
- Width:
- 20 in