24 x 12 in. Air Filter Carbon
24 x 12 in. Air Filter Carbon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 800-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Parts Warranty: 2 Years
Specifications
- Disposable:
- No
- Height:
- 12
- Material:
- Carbon
- Origin:
- Global
- Size:
- 24 in x 12 in
- UPC:
- 085267233101
- Width:
- 24