24 x 12 x 3 in. Air Filter
24 x 12 x 3 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 85-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Disposable:
- No
- Filter Type:
- HEPA
- Height:
- 12 in
- Origin:
- Global
- Size:
- 24 in x 12 in x 2 in
- UPC:
- 085267233125
- Width:
- 24 in