2H/1C T4 PRO PROG TSTAT
2H/1C T4 PRO PROG TSTAT
Product Details
Product Details
- 1H/1C heat pump and 1H/1C conventional
- 7-day, 5-2, 5-1-1 or non-programmable
- Uses the UWP mounting system that’s standard across all T Series thermostats
- Easy upsell to a connected T6 Pro Smart when your customer is ready for WiFi (C-wire required)
- Simple push-button functionality
- Filter change reminders
- 5-year warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 4-3/50
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Hardwired, Battery
- Smart Home Enabled:
- No
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- No
- Type:
- HSCMT4HP
- Width:
- 4-3/50