70 cfm Heat Recovery Ventilator
70 cfm Heat Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Air flow capacity: 70, 150 or 200 CFM
- Exchange surface: 104 square feet
- Balanced ventilation with sensible heat recovery
- Removable duct collars for simplified ducting
- Intuitive balancing via two variable speed motors and an integrated speed control
- Simplified hanging via adjustable straps
- Compact and light weight design
- Great for extreme cold weather
- Automatic defrost
- 5-Year Limited Warranty
Specifications
- CFM:
- 70 ft3/min
- Height:
- 21 in
- Material:
- Steel, Plastic
- UPC:
- 085267990165
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 14-1/2 in