This product requires certification to purchase.

8000 Arctic White 5-3/4 x 6-5/32 in. Cover Wall Plate

Honeywell Home

8000 Arctic White 5-3/4 x 6-5/32 in. Cover Wall Plate

  • Fast #
  • Part #HTHP2400A1019
  • Item #4511105
5 out of 5 Customer Rating
Brand image
Honeywell Home

8000 Arctic White 5-3/4 x 6-5/32 in. Cover Wall Plate

  • Fast #
  • Part #HTHP2400A1019
  • Item #4511105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3895
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Use to cover marks on the wall or to mount the thermostat to a 2 x 4 in electrical box
  • Includes a small and large cover plate, one bracket and mounting hardware
  • For use with VisionPRO® 8000 with RedLINK™ technology
  • Requires Certification

Specifications

Brand Model Compatibility:
VisionPRO® 8000
Color Finish Name:
Arctic White
Depth:
19/50 in
Height:
5-3/4 in
Product Type:
Cover Plate Assembly
Width:
6-5/32 in