Air Quality Metal Electronic Air Cleaner
Air Quality Metal Electronic Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Air Quality
- Brand Model Compatibility:
- F52F
- Material:
- Metal
- Product Type:
- Power Supply
- UPC:
- 085267713733
- Volts:
- 120V