1H/1C 7 Day Programmable Thermostat 2 Wire
Aquatrol® 1H/1C 7 Day Programmable Thermostat 2 Wire
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 32 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two wire polarity-insensitive programmable network communicating thermostat
- Liquid crystal display, with 7 user buttons for programming
- Outdoor, indoor and floor temperature displays
Specifications
- Application:
- Temperature
- Brand Model Compatibility:
- AQ2000, AQ12C20
- Collection:
- Aquatrol®
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White
- Depth:
- 1 in
- Display Type:
- Digital
- Height:
- 4-9/10 in
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Programmable
- Stages:
- 1H/1C, Single
- Touch Screen:
- No
- UPC:
- 085267836869
- Width:
- 3 in