Cell Handle for Honeywell F50F and F58F Electronic Air Cleaners
Cell Handle for Honeywell F50F and F58F Electronic Air Cleaners
Product Details
Product Details
- Replacement part
Documents
Specifications
- Brand Model Compatibility:
- F37A, F50F and F58F Electronic Air Cleaners
- Color Finish Name:
- White
- Length:
- 6
- Material:
- Plastic
- Product Type:
- Handle
- UPC:
- 085267009041