This product requires certification to purchase.

2H/2C, 3H/2C Programmable Thermostat

Honeywell Home

CommercialPro™ 2H/2C, 3H/2C Programmable Thermostat

  • Fast #
  • Part #HTB7220U1012
  • Item #2490773
  • Manufacturer Part #TB7220U1012/U
5 out of 5 Customer Rating
Brand image
Honeywell Home

CommercialPro™ 2H/2C, 3H/2C Programmable Thermostat

  • Fast #
  • Part #HTB7220U1012
  • Item #2490773
  • Manufacturer Part #TB7220U1012/U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Large, clear display with backlight shows the current and set temperature and time
  • Menu-driven programming
  • Ergonomic design
  • Real-time clock keeps time during power failures and automatically updates to daylight saving
  • Saving changes notification lets customers know when the schedule changes have been saved
  • Change reminders let customers know when to replace the batteries
  • Holiday override function allows for overrides without changing programming
  • Armchair programming allows customers to remove the thermostat from the wall for programming
  • EnergyStar® product
  • Requires Certification
Dimensions & Measurements
Height
3-3/4 in
Width
6 in
Characteristics & Features
Auto Switching Heat
No
Battery Size
AA
Battery Type
Alkaline
Collection
CommercialPro™
Color Finish Category
Whites
Color Finish Name
Premier White
Display Type
LCD
Programmability
Programmable
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
Power Source
Battery, Hardwired
Stages
2H/2C, 3H/2C
Volts
24V
Warranty & Product Information
Application
Conventional System, Heat Pump System
Energy Star Compliant
No
Origin
Global
UPC
085267266451