*CVR* TRV-1 F/ USE W/ T104 ABCFV SE
*CVR* TRV-1 F/ USE W/ T104 ABCFV SE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 434-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- T104 Thermostatic Actuator
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 8-19/100 in
- Material:
- Bronze
- Pressure - Maximum:
- 15 psi, 150 psi
- Product Type:
- Valve
- UPC:
- 085267103299