DELAYED OIL Valve
DELAYED OIL Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Domestic Oil Burners
- Depth:
- 2-5/8
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8
- Fitting Sizes:
- 1/8 in
- Length:
- 1-5/8
- Pressure - Maximum:
- 300 psi
- Product Type:
- Valve
- Type:
- HV4046A1074
- UPC:
- 085267104036