10 in. Round Modulating Automatic Damper
EARD Series 10 in. Round Modulating Automatic Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses 90 second open to closed motor
- Can be used as a zone damper
- Used with Static Pressure Control (SPC) for bypass applications
Specifications
- Brand Model Compatibility:
- TrueZone®
- Coating:
- Galvanized
- Collection:
- EARD Series
- Damper Type:
- Modulating Dampers
- Diameter:
- 10 in
- Material:
- Steel
- Shape:
- Round
- Size:
- 10 in
- UPC:
- 085267228510
- Volts:
- 24V
- Width:
- 10 in