8 in. Round Fresh Air Damper
EARD Series 8 in. Round Fresh Air Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable damper position range stops
- Single-blade damper
- Shipped as power open/spring return closed damper
- Galvanized steel
- Quiet operation
- Can be field-converted to power closed/spring return open damper
- Blade closes off tightly against gasket for minimal leakage
- Male (crimped) and female (uncrimped) ends to connect to any rigid or flexible round duct
Specifications
- Brand Model Compatibility:
- TrueZone®
- CFM:
- 160
- Coating:
- Galvanized
- Collection:
- EARD Series
- Damper Type:
- Zone Dampers
- Diameter:
- 8
- Gauge (metal):
- 24
- Material:
- Steel
- Shape:
- Round
- Size:
- 8 in
- UPC:
- 085267728270
- Volts:
- 24V
- Width:
- 8