1H Programmable Thermostat
Econnect™ 1H Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All HVAC equipment is wired to the module. Module receives communication from the wireless devices
- Works with the Equipment Interface Module to maintain safe indoor temperatures if power is lost at the wireless thermostat. Maintains 62 F for heating and 82 F for cooling
- Powered by RedLINK™ reliability. No interference with other wireless devices in the home
Specifications
- Application:
- Gas Furnaces, Hot Water Fan Coil, Hydronic, Oil Systems, Electric Systems, Conventional System
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Econnect™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-7/50 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-3/50 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 122 Deg F
- Touch Screen:
- No
- UPC:
- 085267562393
- Volts:
- 100/240V
- Width:
- 4-3/50 in
- Wireless Communication:
- Wi-Fi