This product requires certification to purchase.

4H/2C, 3H/3C Programmable Smart Thermostat in Black

Honeywell Home

ElitePRO™ 4H/2C, 3H/3C Programmable Smart Thermostat in Black

  • Fast #
  • Part #HTHX1100B4
  • Item #11760451
  • Manufacturer Part #HTHX1100B4
5 out of 5 Customer Rating
Brand image
Honeywell Home

ElitePRO™ 4H/2C, 3H/3C Programmable Smart Thermostat in Black

  • Fast #
  • Part #HTHX1100B4
  • Item #11760451
  • Manufacturer Part #HTHX1100B4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The sleek Honeywell Home ElitePRO S1100 Smart Thermostat delivers modern design, customizable touchscreens, and advanced indoor air quality (IAQ) control. Combined with the Pro-IQ platform, ElitePRO helps you compete at the top while super-charging your business.
  • Ideal for homes prioritizing indoor air quality - two configuration outputs to control IAQ devices or additional stages.
  • Large touchscreen: Big, clear, intuitive. Offer 4.3” touchscreen options for better visibility and easier control
  • Occupancy Detection: Smart thermostat senses and adjusts settings to help save energy and maximize comfort.
  • Redlink Technology: Connect wirelessly with room and outdoor sensors, equipment interface module (EIM), and more.
  • Customizable Display: Homeowners can personalize the idle screen with clocks, weather, and other themes while selecting their preferred color combinations
  • UWP® Wall-Mounting Plate: Faster installations and upgrades. Leverage a standardized mounting system used in over 25 million homes already
  • Powered by Pro-IQ: Save time on-the-job while retaining and growing your customer relationships. Get started with a free or paid Pro-IQ membership.
  • EIM Compatible: Simplify the most complex jobs – helping to save time and costs. Expand applications with additional outputs and minimal wires.
  • Configurable Outputs: Control up to 2 IAQ devices2 (humidifier, dehumidifier, or ventilators) or accommodate an additional heating or cooling stage.
  • Requires Certification
  • Green

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
ElitePRO™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
24/25 in
Display Type:
Digital
Energy Star Compliant:
Yes
Height:
3-27/50 in
Humidity Sensing:
Yes
Power Source:
Electric
Programmability:
Programmable
Smart Home Compatibility:
Google Home, Amazon Alexa, Apple HomeKit, Matter, Honeywell Home
Smart Home Enabled:
Yes
Stages:
4H/2C Heat Pump, 3H/3C Conventional
Touch Screen:
Yes
Type:
HTHX1100B4
UPC:
194159018952
Volts:
24V
Width:
5-6/25 in
Wireless Communication:
Bluetooth/Wi-Fi