4H/2C, 3H/3C Programmable Thermostat in White
ElitePRO™ 4H/2C, 3H/3C Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The sleek Honeywell Home ElitePRO S1200 Smart Thermostat delivers modern design, customizable touchscreens, and advanced indoor air quality (IAQ) control. Homeowners can even see and speak to visitors at the door directly from the thermostat - compatible with First Alert® and Ring® video doorbells. Combined with the Pro-IQ platform, ElitePRO helps you compete at the top while super-charging your business.
- For customers who want the most out of their smart home - with advanced IAQ control and video doorbell compatibility. Works with the video First Alert® and Ring® doorbells.
- Large touchscreen: Big, clear, intuitive. Offer 4.3” touchscreen options for better visibility and easier control
- Occupancy Detection: Smart thermostat senses and adjusts settings to help save energy and maximize comfort.
- Redlink Technology: Connect wirelessly with room and outdoor sensors, equipment interface module (EIM), and more.
- Customizable Display: Homeowners can personalize the idle screen with clocks, weather, and other themes while selecting their preferred color combinations
- UWP® Wall-Mounting Plate: Faster installations and upgrades. Leverage a standardized mounting system used in over 25 million homes already
- Powered by Pro-IQ: Save time on-the-job while retaining and growing your customer relationships. Get started with a free or paid Pro-IQ membership.
- EIM Compatible: Simplify the most complex jobs – helping to save time and costs. Expand applications with additional outputs and minimal wires.
- Configurable Outputs: Control up to 2 IAQ devices2 (humidifier, dehumidifier, or ventilators) or accommodate an additional heating or cooling stage.
-
Green
Documents
Specifications
- Application:
- Residential, Light Commercial
- Collection:
- ElitePRO™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24/25 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Height:
- 3-27/50 in
- Humidity Sensing:
- Yes
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Google Home, Amazon Alexa, Apple HomeKit, Matter, First Alert, Ring, Honeywell Home
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C Heat Pump, 3H/3C Conventional
- Touch Screen:
- Yes
- Type:
- HYTHX1200W5
- UPC:
- 194159018471
- Volts:
- 24V
- Width:
- 5-6/25 in
- Wireless Communication:
- Bluetooth/Wi-Fi