This product requires certification to purchase.

S1200 4H/2C, 3H/3C Smart Programmable Thermostat in Black

Honeywell Home

ElitePRO™ S1200 4H/2C, 3H/3C Smart Programmable Thermostat in Black

  • Fast #
  • Part #HTHX1200B6
  • Item #11760439
  • Manufacturer Part #HTHX1200B6
4.6 out of 5 Customer Rating
Brand image
Honeywell Home

ElitePRO™ S1200 4H/2C, 3H/3C Smart Programmable Thermostat in Black

  • Fast #
  • Part #HTHX1200B6
  • Item #11760439
  • Manufacturer Part #HTHX1200B6
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 354
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Streams video from First Alert®; and Ring®; doorbells
  • Works with residential and commercial systems up to 4H/2C heat pump or 3H/3C conventional
  • Control up to 2 IAQ devices¹ with configurable outputs
  • Monitor indoor humidity, VOC, and estimated CO2
  • Expandable application coverage and simplified installation with use of equipment interface module (EIM)
  • Compatible with dual fuel, fan-coil, PTAC, and radiant systems
  • Advanced occupancy detection helps save energy
  • Redlink™ 3.0 technology connects wirelessly with Room Sensors (temp, humidity, & motion), EIM, and Outdoor Sensors (temp & humidity)
  • Prioritize the comfort of the room of choice with remote Room Sensors
  • 5-year warranty Added Pro-IQ benefits
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
24/25 in
Height
3-1/2 in
Width
5-1/4 in
Characteristics & Features
Brand Model Compatibility
C7189R3010-2 room sensor
Collection
ElitePRO™
Color Finish Category
Blacks
Color Finish Name
Black
Display Type
Digital
Humidity Sensing
Yes
Programmability
Programmable
Smart Home Compatibility
Google Home, Amazon Alexa, Apple HomeKit, Ring
Smart Home Enabled
Yes
Touch Screen
Yes
Wireless Communication
Bluetooth/Wi-Fi
Electrical & Operational Information
Maximum Temperature
102
Minimum Temperature
37
Power Source
Hardwired
Stages
4H/2CH, 3H/3C
Temperature Range
37 to 102 Deg F
Volts
24V
Warranty & Product Information
Application
Heating and Cooling, Controls, Residential, Commercial
Energy Star Compliant
Yes
Origin
Global
UPC
194159018464


Recommended Accessories