This product requires certification to purchase.

S1200 Thermostat EIM Kit in Black

Honeywell Home

ElitePRO™ S1200 Thermostat EIM Kit in Black

  • Fast #
  • Part #HYTHX1200B8
  • Item #11760442
  • Manufacturer Part #YTHX1200B8
5 out of 5 Customer Rating
Brand image
Honeywell Home

ElitePRO™ S1200 Thermostat EIM Kit in Black

  • Fast #
  • Part #HYTHX1200B8
  • Item #11760442
  • Manufacturer Part #YTHX1200B8
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 44
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The sleek Honeywell Home ElitePRO S1200 Smart Thermostat delivers modern design, customizable touchscreens, and advanced indoor air quality (IAQ) control. Homeowners can even see and speak to visitors at the door directly from the thermostat - compatible with First Alert® and Ring® video doorbells. Combined with the Pro-IQ platform, ElitePRO helps you compete at the top while super-charging your business.
  • For customers who want the most out of their smart home - with advanced IAQ control and video doorbell compatibility. Works with the video First Alert® and Ring® doorbells.
  • Large touchscreen: Big, clear, intuitive. Offer 4.3” touchscreen options for better visibility and easier control
  • Occupancy Detection: Smart thermostat senses and adjusts settings to help save energy and maximize comfort.
  • Redlink Technology: Connect wirelessly with room and outdoor sensors, equipment interface module (EIM), and more.
  • Customizable Display: Homeowners can personalize the idle screen with clocks, weather, and other themes while selecting their preferred color combinations
  • UWP® Wall-Mounting Plate: Faster installations and upgrades. Leverage a standardized mounting system used in over 25 million homes already
  • Powered by Pro-IQ: Save time on-the-job while retaining and growing your customer relationships. Get started with a free or paid Pro-IQ membership.
  • EIM Compatible: Simplify the most complex jobs – helping to save time and costs. Expand applications with additional outputs and minimal wires.
  • Configurable Outputs: Control up to 2 IAQ devices2 (humidifier, dehumidifier, or ventilators) or accommodate an additional heating or cooling stage.
  • Requires Certification
  • Green

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
ElitePRO™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
24/25
Display Type:
Digital
Energy Star Compliant:
Yes
Height:
3-27/50
Humidity Sensing:
Yes
Power Source:
Electric
Programmability:
Programmable
Smart Home Compatibility:
Google Home, Amazon Alexa, Apple HomeKit, Matter, First Alert App, Ring, Redlink
Smart Home Enabled:
Yes
Stages:
4H/2C Heat Pump, 3H/3C Conventional
Touch Screen:
Yes
UPC:
194159018495
Volts:
24V
Width:
5-6/25
Wireless Communication:
Bluetooth/Wi-Fi